Shop All Voltage Converters
Cui Inc
DC to DC Converter, 4.5-5.5V DC to 5V DC, 2VA, 0 Hz
Mfr # PEM2-S5-S5-D
Zoro # G705827459
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 4.5-5.5V DC to 5V DC
- VA Rating 2VA
- Hz 0 Hz
- Height 0.323 in
- Width 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PEM2-S5-S5-D
- Zoro # G705827459
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.323 in |
Width | 0.394 in |
Depth | 0.787 in |
Details
Item | DC to DC Converter |
Converts | 4.5-5.5V DC to 5V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 2 W, 4.5~5.5 Vdc Input, 5 Vdc, 400 Ma, Single Unregulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (KLDR03.5)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- Cui Inc Voltage Converters