Shop All Voltage Converters
Cui Inc
DC to DC Converter, 4.5-14V DC to 0.6-3.3V DC, 82.5VA, 0 Hz
Mfr # NDM2Z-25V-A-001
Zoro # G205826341
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 4.5-14V DC to 0.6-3.3V DC
- VA Rating 82.5VA
- Mounting Vertical
- Hz 0 Hz
- Height 15.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # NDM2Z-25V-A-001
- Zoro # G205826341
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 15.6 in |
Width | 7.6 in |
Depth | 26.3 in |
Details
Item | DC to DC Converter |
Converts | 4.5-14V DC to 0.6-3.3V DC |
VA Rating | 82.5VA |
Mounting | Vertical |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (708AB)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- Cui Inc Voltage Converters