Shop All Voltage Converters
Cui Inc
DC to DC Converter, 36-75V DC to 12V DC, 264VA, 0 Hz
Mfr # NEB-264NWA-ANH
Zoro # G005826176
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 36-75V DC to 12V DC
- VA Rating 264VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # NEB-264NWA-ANH
- Zoro # G005826176
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.89 in |
Depth | 2.3 in |
Details
Item | DC to DC Converter |
Converts | 36-75V DC to 12V DC |
VA Rating | 264VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.40A, 600V AC, Non-Indicating (LPS-RK-1-4/10SP)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC (QO2030)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H16ALP)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- Cui Inc Voltage Converters