Shop All Voltage Converters
Cui Inc
DC to DC Converter, 36-72V DC to 24 V DC, 7.2VA, 0 Hz
Mfr # V7824W-500
Zoro # G505827291
Sold in multiples of 10 for $204.90
$204.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 36-72V DC to 24 V DC
- VA Rating 7.2VA
- Hz 0 Hz
- Height 0.69 in
- Width 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # V7824W-500
- Zoro # G505827291
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.69 in |
Width | 0.35 in |
Depth | 0.45 in |
Details
Item | DC to DC Converter |
Converts | 36-72V DC to 24 V DC |
VA Rating | 7.2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Outlet Pwr Outdoor 30A (U013P)
- STEREN TV Wall Plate 1-Hole Ivory (200-254IV)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- Cui Inc Converters