Shop All Voltage Converters
Cui Inc
DC to DC Converter, 3.3V DC to 5V DC, 1VA, 0 Hz
Mfr # PHP1-S3-S5-M-TR
Zoro # G705826957
product price: $7.99
/ea
Sold in multiples of 500 for $3,995.00
$3,995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 3.3V DC to 5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.28 in
- Width 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PHP1-S3-S5-M-TR
- Zoro # G705826957
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.28 in |
Width | 0.42 in |
Depth | 1/2 in |
Details
Item | DC to DC Converter |
Converts | 3.3V DC to 5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft - Black (BS-XO-200-25BP-BK)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- Cui Inc Converters