Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 5V DC, 3VA, 0 Hz
Mfr # PQB3-D24-S5-D
Zoro # G605827122
product price: $14.39
/ea
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 5V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQB3-D24-S5-D
- Zoro # G605827122
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.8 in |
Depth | 1-1/4 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 5V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 3 W, 18~36 Vdc Input, 5 Vdc, 600 Ma, Single Regulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- LEVITON Locking Plug (2321)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- Cui Inc Voltage Converters