Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 5V DC, 1VA, 0 Hz
Mfr # PCSA1-S24-S5-S
Zoro # G605826385
product price: $4.59
/ea
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 10.2 mm
- Width 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCSA1-S24-S5-S
- Zoro # G605826385
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 10.2 mm |
Width | 7.5 mm |
Depth | 11.6 mm |
Details
Item | DC to DC Converter |
Converts | 24V DC to 5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- Cui Inc Voltage Converters