Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 5V DC, 15VA, 0 Hz
Mfr # PYB15-Q24-S5-H-T
Zoro # G205826778
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 24V DC to 5V DC
- VA Rating 15VA
- Mounting Chassis
- Hz 0 Hz
- Height 0.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PYB15-Q24-S5-H-T
- Zoro # G205826778
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.835 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 5V DC |
VA Rating | 15VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- SUPCO Time Delay on Make (TD69)
- DAYTON Control Transformer, 350 VA, 80 °C, 24V AC, 240/480V AC (31EH46)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- Cui Inc Converters