Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 5/ -5V DC, 30VA, 0 Hz
Mfr # PYB30-Q24-D5-H-U
Zoro # G605827658
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 5/ -5V DC
- VA Rating 30VA
- Mounting Chassis
- Hz 0 Hz
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB30-Q24-D5-H-U
- Zoro # G605827658
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3/4 in |
Width | 2.17 in |
Depth | 2.66 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 5/ -5V DC |
VA Rating | 30VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- Cui Inc Converters