Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 48V DC, 75VA, 0 Hz
Mfr # VHK75W-Q24-S48
Zoro # G505827062
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 24V DC to 48V DC
- Mounting Chassis
- Hz 0 Hz
- Height 1-1/2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VHK75W-Q24-S48
- Zoro # G505827062
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1-1/2 in |
Width | 4 in |
Depth | 4-1/4 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 48V DC |
VA Rating | 75VA |
Mounting | Chassis |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 75 W, 9~36 Vdc Input, 48 Vdc, 1.56 A, Single Output, Chassis Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-5)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (5JED4)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- SQUARE D Low Voltage Distribution Transformer, 45 kVA, 150°C, 120/208V AC, 480V (EXN45T3H)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- Cui Inc Converters