Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 28V DC, 100VA, 0 Hz
Mfr # VHK100W-Q24-S28
Zoro # G105827257
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 28V DC
- VA Rating 100VA
- Mounting Chassis
- Hz 0 Hz
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VHK100W-Q24-S28
- Zoro # G105827257
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1-1/2 in |
Width | 4 in |
Depth | 4-1/4 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 28V DC |
VA Rating | 100VA |
Mounting | Chassis |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 100 W, 9~36 Vdc Input, 28 Vdc, 3.57 A, Single Output, Chassis Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- Cui Inc Voltage Converters