Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 24V DC, 400VA, 0 Hz
Mfr # VFK400W-Q24-S24-DIN
Zoro # G705827077
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 24V DC to 24V DC
- VA Rating 400VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VFK400W-Q24-S24-DIN
- Zoro # G705827077
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.11 in |
Width | 5 in |
Depth | 7.83 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 24V DC |
VA Rating | 400VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 400 W, 10~36 Vdc Input, 24 Vdc, 16.66 A, Single Regulated Output, Din-Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- Cui Inc Voltage Converters