Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 24V DC, 200VA, 0 Hz
Mfr # VHB200W-Q24-S28
Zoro # G905826856
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 24V DC
- VA Rating 200VA
- Hz 0 Hz
- Height 0.52 in
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VHB200W-Q24-S28
- Zoro # G905826856
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.52 in |
Width | 2.4 in |
Depth | 2.28 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 24V DC |
VA Rating | 200VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- Cui Inc Voltage Converters