Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 24V DC, 200VA, 0 Hz, Metal Case
Mfr # VHK200W-Q24-S24
Zoro # G605827191
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 24V DC
- VA Rating 200VA
- Enclosure Material Metal Case
- Hz 0 Hz
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VHK200W-Q24-S24
- Zoro # G605827191
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1-1/2 in |
Width | 4 in |
Depth | 4-1/4 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 24V DC |
VA Rating | 200VA |
Enclosure Material | Metal Case |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F23306)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- Cui Inc Converters