Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 24V DC, 100VA, 0 Hz
Mfr # VHK100W-Q24-S24-DIN
Zoro # G105827028
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 24V DC to 24V DC
- VA Rating 100VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 2.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VHK100W-Q24-S24-DIN
- Zoro # G105827028
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.07 in |
Width | 4.01 in |
Depth | 4.23 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 24V DC |
VA Rating | 100VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 100 W, 9~36 Vdc Input, 24 Vdc, 4.17 A, Single Regulated Output, Din-Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- LEVITON Receptacle (8300-HLI)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- Cui Inc Voltage Converters