Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 15V DC, 6VA, 0 Hz
Mfr # PQD6-Q24-S15-D
Zoro # G205826785
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 15V DC
- VA Rating 6VA
- Hz 0 Hz
- Height 0.46 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQD6-Q24-S15-D
- Zoro # G205826785
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.46 in |
Width | 1 in |
Depth | 1 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 15V DC |
VA Rating | 6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- ZORO SELECT Channel Pipe Clamp, 1-1/4 In, Gold, PK10 (V111 1-1/4Y)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- Cui Inc Voltage Converters