Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 15V DC, 3VA, 0 Hz
Mfr # PQME3-D24-S15-M
Zoro # G505827222
Sold in multiples of 10 for $125.90
$125.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 15V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.713 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PQME3-D24-S15-M
- Zoro # G505827222
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.713 in |
Depth | 0.756 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 15V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- Cui Inc Voltage Converters