Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 15V DC, 20VA, 0 Hz
Mfr # PYB20-Q24-S15-H-DIN
Zoro # G505827130
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 15V DC
- VA Rating 20VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB20-Q24-S15-H-DIN
- Zoro # G505827130
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.02 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 15V DC |
VA Rating | 20VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHTL)
- RITTAL Carbon Steel Enclosure, 23.60 in H, 24 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM242408NC)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- Cui Inc Converters