Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 15V DC, 1VA, 0 Hz
Mfr # VBT1-S24-S15-SMT-TR
Zoro # G605827344
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 15V DC
- VA Rating 1VA
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VBT1-S24-S15-SMT-TR
- Zoro # G605827344
- Country of Origin China
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 24V DC to 15V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 21.6~26.4 Vdc Input, 15 Vdc, 67 Ma, Single Output, Smt, T&R Package
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- POMONA ELECTRONICS Banana Plug Test Adapter (3560-2)
- DON-JO Don-Jo:Blank Wrap Around 90 - Silver (90-S-CW)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- Cui Inc Voltage Converters