Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 15V DC, 1VA, 0 Hz
Mfr # PES1-S24-S15-M-TR
Zoro # G705826247
product price: $9.89
/ea
Sold in multiples of 500 for $4,945.00
$4,945.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 15V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 7.25 mm
- Width 8.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PES1-S24-S15-M-TR
- Zoro # G705826247
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 7.25 mm |
Width | 8.3 mm |
Depth | 12.7 mm |
Details
Item | DC to DC Converter |
Converts | 24V DC to 15V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 21.6~26.4Vdc Input, 15 Vdc, 67 Ma, Single Unregulated Output, Smt,T&R Package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JCH)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 200A, 600V AC, Non-Indicating (HSJ200)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Cui Inc Voltage Converters