Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 15V DC, 16.5VA, 0 Hz
Mfr # PRD15-Q24-S15-P-D
Zoro # G505826942
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 15V DC
- VA Rating 16.5VA
- Hz 0 Hz
- Height 0.33 in
- Width 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PRD15-Q24-S15-P-D
- Zoro # G505826942
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.33 in |
Width | 0.96 in |
Depth | 1.1 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 15V DC |
VA Rating | 16.5VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V02)
- ROMEX Wire Build 14/2Uf-W/Gx50Ft 15A (14/2UF-WGX50)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- Cui Inc Voltage Converters