Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 400VA, 0 Hz
Mfr # VFK400W-Q24-S12
Zoro # G705827107
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 400VA
- Mounting Chassis
- Hz 0 Hz
- Height 1.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VFK400W-Q24-S12
- Zoro # G705827107
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1.54 in |
Width | 4.99 in |
Depth | 7.84 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 400VA |
Mounting | Chassis |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 400 W, 10~36 Vdc Input, 12 Vdc, 33.33 A, Single Output, Chassis Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F43220)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 280VA, 0 Hz (ORI242428110)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- Cui Inc Converters