Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 400VA, 0 Hz
Mfr # VFK400W-Q24-S12-DIN
Zoro # G505827079
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 400VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VFK400W-Q24-S12-DIN
- Zoro # G505827079
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2.11 in |
Width | 5 in |
Depth | 7.83 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 400VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 400 W, 10~36 Vdc Input, 12 Vdc, 33.33 A, Single Regulated Output, Din-Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 15A, 250V AC, 10kA at 125V AC (GGM15)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510WH)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- Cui Inc Converters