Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 20VA, 0 Hz
Mfr # PYB20-Q24-S12-H-U
Zoro # G505827192
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 20VA
- Mounting Chassis
- Hz 0 Hz
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB20-Q24-S12-H-U
- Zoro # G505827192
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3/4 in |
Width | 2.09 in |
Depth | 2.06 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 20VA |
Mounting | Chassis |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 8 AWG Tinned Copper Wire - 50' (111305)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- PULS DC to DC Converter, 48V DC to 24V DC, 120VA, 0 Hz (CD5.242)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- Cui Inc Voltage Converters