Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 1VA, 0 Hz
Mfr # PRMC1-D24-S12-S
Zoro # G805826802
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.472 in
- Width 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PRMC1-D24-S12-S
- Zoro # G805826802
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.472 in |
Width | 0.374 in |
Depth | 0.866 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 18~36 Vdc Input, 12 Vdc, 83 Ma, Single Regulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PB)
- GOODMAN Pcbbf132S Printed Circuit Board (PCBBF132S)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 240 kA (SSP03EMA24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM22B7)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- Cui Inc Voltage Converters