Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 1VA, 0 Hz
Mfr # PCN1-S24-S12-S
Zoro # G505826720
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 10.2 mm
- Width 7.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCN1-S24-S12-S
- Zoro # G505826720
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 10.2 mm |
Width | 7.2 mm |
Depth | 19.5 mm |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.25A, 300V AC, 10kA at 300V AC (GMF-1-1/4)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- Cui Inc Converters