Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 15.6VA, 0 Hz
Mfr # PRD15-Q24-S12-P-M-TR
Zoro # G605827023
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 15.6VA
- Hz 0 Hz
- Height 0.33 in
- Width 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PRD15-Q24-S12-P-M-TR
- Zoro # G605827023
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.33 in |
Width | 0.96 in |
Depth | 1.1 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 15.6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- IFM Photoelectric Sensor, Rectangular, Diffuse (O5H504)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS9KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- Cui Inc Voltage Converters