Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 15.6VA, 0 Hz
Mfr # PRD15-Q24-S12-N-D
Zoro # G605827085
product price: $10.35
/ea
Sold in multiples of 4 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 15.6VA
- Hz 0 Hz
- Height 0.33 in
- Width 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PRD15-Q24-S12-N-D
- Zoro # G605827085
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.33 in |
Width | 0.96 in |
Depth | 1.1 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 15.6VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTS-R-25)
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- Cui Inc Converters