Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 10VA, 0 Hz
Mfr # PYB10-Q24-S12
Zoro # G005826886
Sold in multiples of 2 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 10VA
- Hz 0 Hz
- Height 0.47 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB10-Q24-S12
- Zoro # G005826886
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.47 in |
Width | 2 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 10VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Enclosure, NEMA1, For GE Series CR463 (CR460XE1B)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP-301VW-1/4-Black-200')
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- Cui Inc Converters