Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 10VA, 0 Hz
Mfr # PYB10-Q24-S12-U
Zoro # G605826934
product price: $31.65
/ea
Sold in multiples of 2 for $63.30
$63.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 10VA
- Mounting Chassis
- Hz 0 Hz
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PYB10-Q24-S12-U
- Zoro # G605826934
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3/4 in |
Width | 2.09 in |
Depth | 2.06 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 10VA |
Mounting | Chassis |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 10 W, 9~36 Vdc Input, 12 Vdc, 833 Ma, Single Regulated Output, U-Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-2CR)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- Cui Inc Converters