Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12V DC, 10VA, 0 Hz
Mfr # PYB10-Q24-S12-DIN
Zoro # G505826904
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 10VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 1.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PYB10-Q24-S12-DIN
- Zoro # G505826904
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.02 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 10VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-1.4-BK)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- Cui Inc Converters