Shop All Voltage Converters
Cui Inc
DC to DC Converter, 24V DC to 12/ -12V DC, 2VA, 0 Hz
Mfr # PDM2-S24-D12-S
Zoro # G405826462
Sold in multiples of 3 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12/ -12V DC
- VA Rating 2VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.278 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PDM2-S24-D12-S
- Zoro # G405826462
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.278 in |
Depth | 0.774 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12/ -12V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- HARTING Han A Base Panel 1 Lever (09200100301)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 100 ft (16Y259)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241225020)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- Cui Inc Converters