Shop All Voltage Converters
Cui Inc
DC to DC Converter, 21.6-26.4V DC to 12V DC, 1VA, 0 Hz
Mfr # PEM1-S24-S12-S
Zoro # G405827322
product price: $4.99
/ea
Sold in multiples of 20 for $99.80
$99.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 21.6-26.4V DC to 12V DC
- Hz 0 Hz
- Height 0.366 in
- Width 0.236 in
- Depth 0.768 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PEM1-S24-S12-S
- Zoro # G405827322
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.366 in |
Width | 0.236 in |
Depth | 0.768 in |
Details
Item | DC to DC Converter |
Converts | 21.6-26.4V DC to 12V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp3030B5003 Deluxe Power Pro (DP3030B500)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105D01-D1)
- BSC PREFERRED 11'' 120# Black UV Cable Ties, 100PK (S-14039)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- Cui Inc Converters