Shop All Voltage Converters
Cui Inc
DC to DC Converter, 15V DC to 24V DC, 1VA, 0 Hz
Mfr # PDM1-S15-S24-S
Zoro # G005826336
product price: $5.45
/ea
Sold in multiples of 15 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 15V DC to 24V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.366 in
- Width 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PDM1-S15-S24-S
- Zoro # G005826336
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.366 in |
Width | 0.236 in |
Depth | 0.768 in |
Details
Item | DC to DC Converter |
Converts | 15V DC to 24V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-05)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 10 ft. (3392)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- Cui Inc Voltage Converters