Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 9V DC, 1VA, 0 Hz
Mfr # PES1-S12-S9-M-TR
Zoro # G105826267
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 9V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 7.25 mm
- Width 8.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PES1-S12-S9-M-TR
- Zoro # G105826267
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 7.25 mm |
Width | 8.3 mm |
Depth | 12.7 mm |
Details
Item | DC to DC Converter |
Converts | 12V DC to 9V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SA)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- Cui Inc Voltage Converters