Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 9V DC, 1VA, 0 Hz
Mfr # PDS1-S12-S9-D
Zoro # G505827123
Sold in multiples of 20 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 9V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.323 in
- Width 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PDS1-S12-S9-D
- Zoro # G505827123
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.323 in |
Width | 0.394 in |
Depth | 1/2 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 9V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 10.8~13.2 Vdc Input, 9 Vdc, 200 Ma, Single Unregulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- Cui Inc Converters