Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 6.5V DC, 9.75VA, 0 Hz
Mfr # V7806-1500
Zoro # G205827249
product price: $10.15
/ea
Sold in multiples of 4 for $40.60
$40.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 12V DC to 6.5V DC
- VA Rating 9.75VA
- Hz 0 Hz
- Height 0.35 in
- Width 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # V7806-1500
- Zoro # G205827249
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.35 in |
Width | 0.45 in |
Depth | 0.69 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 6.5V DC |
VA Rating | 9.75VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 600V (HBL460P5W)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F42106)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- Cui Inc Voltage Converters