Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 5V DC, 1VA, 0 Hz
Mfr # VIBLSD1-S12-S5-DIP
Zoro # G205826884
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 12V DC to 5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.39 in
- Width 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VIBLSD1-S12-S5-DIP
- Zoro # G205826884
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.39 in |
Width | 0.24 in |
Depth | 0.77 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 11.4~12.6 Vdc Input, 5 Vdc, 200 Ma, Single Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- Cui Inc Voltage Converters