Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 5V DC, 1VA, 0 Hz
Mfr # PRMC3-D12-S5-S
Zoro # G205826846
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.472 in
- Width 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PRMC3-D12-S5-S
- Zoro # G205826846
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.472 in |
Width | 0.374 in |
Depth | 0.866 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Spacer, Snap Lock, Int Nail, Red, PK20 (MCS-20W)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- ELESA Mechanical position Indicators, DD51-AN-004.0-S-C2 (DD51)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON5A2412)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- Cui Inc Converters