Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 5/ -5V DC, 3VA, 0 Hz
Mfr # PQB3-D12-D5-D
Zoro # G505827253
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 5/ -5V DC
- VA Rating 3VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PQB3-D12-D5-D
- Zoro # G505827253
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.8 in |
Depth | 1-1/4 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 5/ -5V DC |
VA Rating | 3VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 3 W, 9~18 Vdc Input, 5 Vdc, 300 Ma, Dual Regulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- ANDERSON POWER PRODUCTS SB350 CBL CLMP USE W/A FRAME (996G1)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- Cui Inc Voltage Converters