Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 5/-5V DC, 2VA, 0 Hz
Mfr # PDQ2-D24-D5-S
Zoro # G605827061
Sold in multiples of 10 for $138.90
$138.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 5/-5V DC
- VA Rating 2VA
- Hz 0 Hz
- Height 0.44 in
- Width 0.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PDQ2-D24-D5-S
- Zoro # G605827061
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.44 in |
Width | 0.36 in |
Depth | 0.86 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 5/-5V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SDO1V06H30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- ABSOPULSE DC to DC Converter, 125V DC to 24V DC, 300VA, 0 Hz (BAP 65-A-Q4409)
- Cui Inc Converters