Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 1.5V DC, 0.75VA, 0 Hz
Mfr # P7805-Q12-S1R5-S
Zoro # G605826927
Sold in multiples of 15 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 1.5V DC
- VA Rating 0.75VA
- Hz 0 Hz
- Height 0.402 in
- Width 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # P7805-Q12-S1R5-S
- Zoro # G605826927
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.402 in |
Width | 0.295 in |
Depth | 0.457 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 1.5V DC |
VA Rating | 0.75VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 25 Ft. 16/3 Heavy Duty Extension Cord - Black (GG-13725BK)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- GOODMAN Cont2P040024Vs Cont, 2 Pole, 40 (CONT2P0400)
- NVENT CADDY Conduit Clip, Spring Steel (CS812D)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- CONAIR Travel Smart 2000W Auto Adjust Foreign to US Voltage Converter Set (PS200E)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- Cui Inc Voltage Converters