Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 15/ -15V DC, 1VA, 0 Hz
Mfr # PQMC1-D12-D15-S
Zoro # G005826923
Sold in multiples of 10 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 15/ -15V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.47 in
- Width 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PQMC1-D12-D15-S
- Zoro # G005826923
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.47 in |
Width | 0.37 in |
Depth | 0.87 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 15/ -15V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 9~18 Vdc Input, 15 Vdc, 33 Ma, Dual Regulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- DAYTON Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel (467L78)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- Cui Inc Voltage Converters