Shop All Voltage Converters
Cui Inc
DC to DC Converter, 12V DC to 0.75V DC, 80VA, 0 Hz
Mfr # VPOL16A-12-SIP
Zoro # G005827647
product price: $48.15
/ea
Sold in multiples of 4 for $192.60
$192.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 12V DC to 0.75V DC
- VA Rating 80VA
- Hz 0 Hz
- Height 0.33 in
- Width 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VPOL16A-12-SIP
- Zoro # G005827647
- Country of Origin Unknown
- Category Voltage Converters
Dimensions
Height | 0.33 in |
Width | 0.51 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 0.75V DC |
VA Rating | 80VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Black (GFHW23005)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20BLP)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- Cui Inc Voltage Converters