Shop All Voltage Converters
Cui Inc
DC to DC Converter, 110V DC to 24V DC, 100VA, 0 Hz
Mfr # VQB100R-T110-S24
Zoro # G605827337
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V DC to 24V DC
- Hz 0 Hz
- Height 1/2 in
- Width 1.45 in
- Depth 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VQB100R-T110-S24
- Zoro # G605827337
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1/2 in |
Width | 1.45 in |
Depth | 2.28 in |
Details
Item | DC to DC Converter |
Converts | 110V DC to 24V DC |
VA Rating | 100VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- IRWIN 90 DEGREE ANGLE CLAMP 3"" (226410)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- PEPPERL FUCHS Frequency Voltage Current Converter (KFU8-FSSP-1.D)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- Cui Inc Converters