Shop All Voltage Converters
Cui Inc
DC to DC Converter, 110V DC to 15/ -15V DC, 20VA, 0 Hz
Mfr # PRF20-Q110-D15
Zoro # G705827121
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V DC to 15/ -15V DC
- VA Rating 20VA
- Hz 0 Hz
- Height 0.4 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PRF20-Q110-D15
- Zoro # G705827121
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 2 in |
Depth | 2 in |
Details
Item | DC to DC Converter |
Converts | 110V DC to 15/ -15V DC |
VA Rating | 20VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 20 W, 43~160 Vdc Input, 15 Vdc, 667 Ma, Single Regulated Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 20A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF020)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A16P12SS6)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010506)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- MG ELECTRONICS Converts 24VAC to 12VDC 800mA Fully Regulated (AC/DC2412800Rohs)
- ETA DC to DC Converter, 24V DC to 15V DC, 0 Hz (VTM23WC24)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- Cui Inc Voltage Converters