Shop All Voltage Converters
Cui Inc
DC to DC Converter, 110V DC to 12V DC, 150VA, 0 Hz
Mfr # VHB150R-T110-S12
Zoro # G005826831
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V DC to 12V DC
- Hz 0 Hz
- Height 1/2 in
- Width 2.4 in
- Depth 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VHB150R-T110-S12
- Zoro # G005826831
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1/2 in |
Width | 2.4 in |
Depth | 2.28 in |
Details
Item | DC to DC Converter |
Converts | 110V DC to 12V DC |
VA Rating | 150VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 150 W, 66~160 Vdc Input, 12 Vdc, 12.5 A, Single Output, Dip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- WESTEK 150WScr In Touch Dimmer (6603BC)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- Cui Inc Converters