Shop All Voltage Converters
Cui Inc
DC to DC Converter, 110V DC to 12V DC, 100VA, 0 Hz
Mfr # VQB100R-T110-S12
Zoro # G005827395
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 110V DC to 12V DC
- Hz 0 Hz
- Height 1/2 in
- Width 1.45 in
- Depth 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VQB100R-T110-S12
- Zoro # G005827395
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 1/2 in |
Width | 1.45 in |
Depth | 2.28 in |
Details
Item | DC to DC Converter |
Converts | 110V DC to 12V DC |
VA Rating | 100VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- HARDLINE PRODUCTS Vibration Hour Meter (HR-8065)
- SOUTHWIRE One In. Red Thermo Plastic Anti Short Insulating Bushing (ASB-5)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- Cui Inc Voltage Converters