Shop All Voltage Converters
Cui Inc
DC to DC Converter, 10.8-13.2V DC to 5/ -5V DC, 1VA, 0 Hz
Mfr # PEM1-S12-D5-S
Zoro # G905827419
Sold in multiples of 15 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 10.8-13.2V DC to 5/ -5V DC
- VA Rating 1VA
- Hz 0 Hz
- Height 0.366 in
- Width 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # PEM1-S12-D5-S
- Zoro # G905827419
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.366 in |
Width | 0.236 in |
Depth | 0.768 in |
Details
Item | DC to DC Converter |
Converts | 10.8-13.2V DC to 5/ -5V DC |
VA Rating | 1VA |
Hz | 0 Hz |
Description
Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 10.8~13.2 Vdc Input, 5 Vdc, 100 Ma, Dual Unregulated Output, Sip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, White (CS320BW)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 350A, 600V AC (A6K350R)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- Cui Inc Converters