Shop All Voltage Converters
Cui Inc
DC to DC Converter, 10.8-13.2V DC to 15/ -15V DC, 2VA, 0 Hz
Mfr # PEM2-S15-D15-S
Zoro # G505827529
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 10.8-13.2V DC to 15/ -15V DC
- VA Rating 2VA
- Hz 0 Hz
- Height 0.4 in
- Width 0.278 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PEM2-S15-D15-S
- Zoro # G505827529
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.278 in |
Depth | 0.774 in |
Details
Item | DC to DC Converter |
Converts | 10.8-13.2V DC to 15/ -15V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- WIEGMANN Galvanized Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424G)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-240A)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 1200VA, 0 Hz, Aluminum (ORI122421226)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241270020)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- Cui Inc Voltage Converters